missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ Kleenex™ 8484 Standard Size 4 Ply Toilet Roll, 24 Rolls
Click to view available options
Color:
White
Unit Size:
Pack of 24
Description
- Each individual toilet paper roll contains 160 white, 4 ply toilet paper sheets
- High quality standard toilet roll creates an enhanced washroom experience
- Quilted 4 ply toilet paper is soft and luxurious and made from 100% pure fibres to provide elevated care
- For environmental assurance, Kleenex™ standard toilet roll is FSC certified and has reliable flushability
- Compatible with a variety of Kimberly-Clark toilet paper dispenser options
Specifications
Specifications
| Product Type | Toilet Tissue Roll |
| Length (English) | 17.3 in. |
| Length (Metric) | 44 cm |
| Width (English) | 13.5 in. |
| Width (Metric) | 34.5 cm |
| Material | Paper |
| Color | White |
| For Use With (Application) | Food Processing, Healthcare - Acute Care, Fitness Clubs, Hotels, Large Offices, Contract Cleaners |
| Packaging Quantity | 160 x 24 Rolls (3840 Total) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur