missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ Kleenex™ 8824 Facial Tissues 3 Ply Boxed Tissues, 12 Flat Tissue Boxes

Product Code. 30158566
Change view
Click to view available options
Color:
White
Unit Size:
Pack of 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
30158566 White Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 30158566 Supplier Kimberly-Clark Professional™ Supplier No. 8824
Add to basket
Edge
Add to basket

Soft and luxurious facial tissues provide elevated care. Packed in a standard sized tissue box which fits most facial tissue dispensers. High quality, soft, strong, and absorbent 3 ply facial tissues are made from FSC certified virgin fibres. 12 cartons x 72 sheets, 3 ply, white, sheets, individual sheet size 20 cm (L) x 20 cm (W), 864 total.

  • Each individual box of tissues contains 72 white, 3 ply tissues, each measuring 20 cm (L) x 20 cm (W)
  • Kleenex™ tissues are dispensed from a flat tissue box for a stylish, professional image
  • Soft, 3 ply facial tissues with Kleenex quality as standard
  • Produced from FSC (Forest Stewardship Council) certified wood, 90% virgin fibre and 10% recycled fibre
  • Compatible with the Kimberly-Clark Professional™ facial tissue dispenser (product code 7820)
TRUSTED_SUSTAINABILITY

Specifications

Product Type Facial Tissue
Length (English) 9.3 in.
Length (Metric) 23.8 cm
Width (English) 7.8 in.
Width (Metric) 20 cm
Material Paper
Color White
For Use With (Application) Offices, Fitness Clubs, Hotels, Large Offices, Contract Cleaners, Washrooms
Packaging Quantity 72 x 12 Boxes (864 Total)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.