missing translation for 'onlineSavingsMsg'
Learn More

Kleenex™ Kleenex™ Botanics Joy Luxury Foam Hand Wash, Scented Foaming Hand Soap

Product Code. 17822396
Change view
Click to view available options
Volume (Metric):
6 x 1 L
Unit Size:
6 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
17822396 6 x 1 L 6 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17822396 Supplier Kleenex™ Supplier No. 6387
Safety Starts Here: Save Up to 60%
Use promo code 28008
View all promotions
 Restricted Item
Estimated Shipment: 12-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Kleenex™ Botanics™ foam hand cleansers are designed to support hand hygiene standards and create an uplifting washroom experience. Safe for sensitive skin, our most luxurious hand soap ever, enriched with white lily and rose extracts, leaves users feeling soothed, revitalised and hands moisturised.

Uplift your washroom experience with the trusted and familiar Kleenex™ brand, designed to deliver an unrivalled experience whilst supporting high hygiene standards in the workplace. The quality and care you expect from the Kleenex™ brand, now in a harmonised range of luxury foam hand cleansers, offering a pleasant and distinctive fragrance whilst not compromising on hygienic hand washing. The Kleenex™ Botanics™ hand foam range is our most luxurious hand soap ever, enriched with white lily and rose extracts, designed to leave users feeling soothed and revitalised after hand cleansing. These Kleenex™ soap refills are hypoallergenic tested, with a gentle formulation designed for frequent hand cleansing and safe for sensitive skin, to help promote hand hygiene compliance in the workplace. This Kleenex™ hand wash is enriched with moisturisers and hydrating ingredients to leave your hands feeling moisturised. The commercial hand wash refills have a unique dual mesh pump system that delivers a luxurious foam shot every time. The hand soap refills provide up to twice as many hand washes per liter as conventional liquid hand soaps with each foam soap refill cartridge containing 2,500 shots. The rejuvenating and refreshing Kleenex™ Botanics™ joy luxury foam hand soap perfectly compliments and harmonises with the Kleenex™ Botanics™ joy aircare refill. These handwash refills are compatible with a variety of dispensers to suit every washroom: Aquarius™ hand soap dispensers in white (code 6948), black (code 7173) and stainless steel (code 8973). The Kimberly-Clark foam soap refills are designed for quick and easy installation with a simple push and click and the hand soap cassette can be changed in under 6 seconds. When the foam hand wash refill cassette is empty, it can be compressed to conserve space and is fully recyclable once the pump is removed. Kleenex™ Botanics™ foam soaps are also available in fresh and energy fragrances (product codes 6386 and 6385).
  • Each foaming hand soap refill contains one liter of luxury foam hand soap.
  • This foam hand wash is enriched with a relaxing blend of white lily and rose extracts to provide users with a calming, effective and enjoyable hand washing experience.
  • Hypoallergenic tested, this hand cleanser is specially formulated for frequent use, safe for sensitive skin and leaves your hands feeling moisturised.
  • Compatible with Aquarius™ hand cleanser dispensers (product codes 6948 and 7173) and Kimberly-Clark Professional™ hand cleanser dispenser (product code 8973).
  • Each hand soap refill cassette delivers up to twice as many washes per liter (2,500 shots per liter) as conventional liquid hand soaps.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Anti-microbial Hand Wash
Color Red
Form Foam
Packaging Cassettes
Quantity 6 L
Size 6 x 1 L
Volume (Metric) 6 x 1 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.