missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kleenex™ Kleenex™ Botanics Energy Luxury Foam Hand Wash, Scented Foaming Hand Soap
Click to view available options
Volume (Metric):
6 x 1 L
Unit Size:
6 L
Description
Uplift your washroom experience with the trusted and familiar Kleenex™ brand, designed to deliver an unrivalled experience whilst supporting high hygiene standards in the workplace. The quality and care you expect from the Kleenex™ brand, now in a harmonised range of luxury foam hand cleansers, offering a pleasant and distinctive fragrance whilst not compromising on hygienic hand washing. The Kleenex™ Botanics™ hand foam range is our most luxurious hand soap ever, enriched with botanical extracts, tea tree oil and lemon, designed to leave users feeling energised and uplifted after hand cleansing. These Kleenex™ soap refills are hypoallergenic tested, with a gentle formulation designed for frequent hand cleansing and safe for sensitive skin, to help promote hand hygiene compliance in the workplace. This Kleenex™ hand wash is enriched with moisturisers and hydrating ingredients to leave your hands feeling moisturised. The commercial hand wash refills have a unique dual mesh pump system that delivers a luxurious foam shot every time. The hand soap refills deliver up to twice as many hand washes per liter as conventional liquid hand soaps with each foam soap refill cartridge providing 2,500 shots. The rejuvenating and refreshing Kleenex™ Botanics™ energy luxury foam hand soap perfectly compliments and harmonises with the Kleenex™ Botanics™ energy aircare refill. These handwash refills are compatible with a variety of dispensers to suit every washroom: Aquarius™ hand soap dispensers in white (code 6948), black (code 7173) and stainless steel (code 8973). The Kimberly-Clark foam soap refills are designed for quick and easy installation with a simple push and click and the hand soap cassette can be changed in under 6 seconds. When the foam hand wash refill cassette is empty, it can be compressed to conserve space and is fully recyclable once the pump is removed. Kleenex™ Botanics™ foam soaps are also available in fresh and joy fragrances (product codes 6386 and 6387).
- Each foaming hand soap refill contains one liter of luxury foam hand soap.
- This foam hand wash is enriched with an energising blend of tea tree oil and lemon extracts to provide users with an invigorating, effective and enjoyable hand washing experience.
- Hypoallergenic tested, this hand cleanser is specially formulated for frequent use, safe for sensitive skin and leaves your hands feeling moisturised.
- Compatible with Aquarius™ hand cleanser dispensers (product codes 6948 and 7173) and Kimberly-Clark Professional™ hand cleanser dispenser (product code 8973).
- Each hand soap refill cassette delivers up to twice as many hand washes per liter (2,500 shots per liter) as conventional liquid soaps.
Specifications
Specifications
| Product Type | Anti-microbial Hand Wash |
| Color | Yellow |
| Form | Foam |
| Packaging | Cassettes |
| Quantity | 6 L |
| Size | 6 x 1 L |
| Volume (Metric) | 6 x 1 L |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Condividi una correzione di contenuto