missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ Kleenex™ 8825 Balsam Facial Tissue 3 Ply Boxed Tissues, 12 Tissue Boxes

Product Code. 30158570
Change view
Click to view available options
Color:
White
Unit Size:
Pack of 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
30158570 White Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 30158570 Supplier Kimberly-Clark Professional™ Supplier No. 8825
Safety Starts Here: Save Up to 60%
Use promo code 28008
View all promotions
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Facial tissues are soft and luxurious with protective balm containing calendula and aloe vera for elevated care. An upright cube format for a stylish, professional image. Each tissue box contains high quality, strong and absorbent 3 ply facial tissues that are FSC certified. 12 cartons x 56 sheets, 3 ply, white, sheets, individual sheet size 20cm (L) x 20cm (W), (672 total)

  • Each individual box of tissues contains 56 white, 3 ply facial tissues, each measuring 20 cm (L) x 20 cm (W)
  • Balsam tissues are dispensed from a stylish cube tissue box for a high-quality image
  • 3 ply soft facial tissue paper with protective balm containing calendula and aloe vera
  • Box is produced from FSC (Forest Stewardship Council) certified wood, 90% virgin fibre and 10% recycled fibre
TRUSTED_SUSTAINABILITY

Specifications

Product Type Facial Tissue
Length (English) 12.4 in.
Length (Metric) 31.5 cm
Width (English) 9.5 in.
Width (Metric) 24.2 cm
Material Paper
Color White
For Use With (Application) Offices, Fitness Clubs, Hotels, Large Offices, Contract Cleaners, Washrooms
Packaging Quantity 56 x 12 Boxes (672 Total)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.