missing translation for 'onlineSavingsMsg'
Learn More

HUBER KISS K6s Refrigerated Heating Bath

Product Code. 15632707
Click to view available options
Voltage:
208/240 V
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15632707

Brand: HUBER 2008.0044.98

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Cooling bath thermostats with insulated cooling baths are an economic solution for thermoregulation of objects directly in the thermostat bath. The units are suitable for a typical heating and cooling tasks such as sample temperature control, materials testing, quality control, analyses, etc.

  • Cooling circulator operates with natural refrigerants
  • Offers environmental friendly solution to temperature control
  • Cooling circulators are fitted with automatic refrigeration capacity adjustment
  • Reduces energy consumption and waste heat down to absolute essential
  • Fitted with overtemperature and low level protection suitable for Safety Class III/FL (DIN 12876)
  • Can be used for externally attached applications using pump connections at rear
  • KISS temperature controller
  • Simple operation with menu navigation
  • Simultaneous display of setpoint, Tmin, Tmax and actual temperature
  • Status displays for pump, cooling and heating
  • USB and RS232 interfaces
  • Autostart function for power failure
  • 3 colour versions available: grey (standard), blue, red
  • Suitable for routine tasks in research and industry

Specifications

Ambient Temperature 25°C to 200°C
Controller Type KISS
Capacity (Metric) 4.5 L
Cooling Capacity 20°C (0.26 kW)
Display OLED
Heating Capacity 1.6 - 2.1 kW
Max. Pressure 14 L/min; 0.25 bar
Model KISS K6s
Pump Capacity M16x1 AG male
Safety Class 3/FL (DIN 12876)
Voltage 208/240 V
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.