missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HUBER KISS K25 Refrigerated Heating Bath
Click to view available options
Voltage:
220/240 V
Unit Size:
Each
Description
- Cooling circulator operates with natural refrigerants
- Offers environmental friendly solution to temperature control
- Cooling circulators are fitted with automatic refrigeration capacity adjustment
- Reduces energy consumption and waste heat down to absolute essential
- Fitted with overtemperature and low level protection suitable for Safety Class III/FL (DIN 12876)
- Can be used for externally attached applications using pump connections at rear
- KISS temperature controller
- Simple operation with menu navigation
- Simultaneous display of setpoint, Tmin, Tmax and actual temperature
- Status displays for pump, cooling and heating
- USB and RS232 interfaces
- Autostart function for power failure
- 3 colour versions available: grey (standard), blue, red
- Suitable for routine tasks in research and industry
Specifications
Specifications
| Ambient Temperature | 20°C to 200°C |
| Controller Type | KISS |
| Capacity (Metric) | 25 L |
| Cooling Capacity | 20°C (0.4 kW) |
| Display | OLED |
| Heating Capacity | 1.8 - 2.1 kW |
| Max. Pressure | 14 L/min; 0.25 bar |
| Model | KISS K25 |
| Pump Capacity | M16x1 AG male |
| Safety Class | 3/FL (DIN 12876) |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
