missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente™ Kipp Dispensers

Product Code. 10343341
Change view
Click to view available options
Capacity (Metric):
25 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10343341 25 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10343341 Supplier Lenz Laborglasintrumente™ Supplier No. 05476022
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Dispenser head with bottle

  • With 1 L bottle
  • Ground joint connection: NS 29/32
  • Made of DURAN™ tubing

Specifications

Capacity (Metric) 25 mL
Quantity 1
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.