missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Kipp Dispensers

Product Code. 11536914
Change view
Click to view available options
Capacity (Metric):
3 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
11536914 3 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11536914 Supplier Lenz Laborglasintrumente Supplier No. 05476007
Estimated Shipment: 25-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • Dispenser head with bottle (1 l)
  • Complete
  • Ground joint connection: NS 29/32

Specifications

Capacity (Metric) 3 mL
Includes Bottle 1 L
Material Glass
Standard Taper Joint NS 29/32
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.