missing translation for 'onlineSavingsMsg'
Learn More

Phenomenex™ Kinetex™ 5 μm EVO C18 100 Å, LC Column 250 x 21.2 mm, AXIA™ Packed

Product Code. 31744983
Change view
Click to view available options
Phenomenex Kinetex LC Column
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
31744983 Phenomenex Kinetex LC Column
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31744983 Supplier Phenomenex™ Supplier No. 00G4633P0AX
Estimated Shipment: 24-07-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Kinetex™ EVO C18 uses a patented organo-silica grafting process which incorporates uniform stabilizing ethane cross-linking to provide resistance to high pH attack while maintaining the mechanical strength of the core-shell particle. The Kinetex™ EVO C18 column provides both increased peak sensitivity and decreased overall analysis time.

  • High pH Stable Core-Shell
  • Compatible with All Analytical HPLC/UHPLC Systems
  • 100% Aqueous Mobile Phases Stable
  • pH Stable 1-12
  • USP: L1
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 21.2 mm
Length (Metric) 250 mm
Particle Size 5 μm
pH 1 to 12
Pore Size 100 Å
Carbon Load 11%
Material Silica
Technique HPLC, LC/MS, UHPLC, UHPLC-MS
Product Type HPLC Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.