missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ Kimtech™ Wettask™ System Wipes for Solvents 6101, 6 Refill Packs x 60

Product Code. 30158580
Change view
Click to view available options
Packaging Quantity:
60 x 6 Refill Backs (360 Total)
Unit Size:
Pack of 6
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Packaging Quantity Unit Size
30158580 60 x 6 Refill Backs (360 Total) Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30158580 Supplier Kimberly-Clark™ Supplier No. 6101
  • ONLINE EXCLUSIVE PRICE
    £181.00
    £80.10 / Pack of 6
    Save £100.90
    55% Off
View all promotions
Estimated Shipment: 05-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Fast absorbing strong cleaning wipes, with the Wettask™ wiper dispenser bucket and your chosen solvent, chemical or detergent, is ideal for busy industrial enviroments. 6 refill packs x 60 sheets, white (360 total).

  • Each refill contains a wiper roll of 60 white wipes for solvents
  • Advanced Hydroknit™ technology ensures wipers are strong and fast absorbing
  • Designed for use with the Wettask™ roll wiper dispenser bucket, a refillable, airtight wiping system using these cleaning wipes with your chosen solvent, chemical or detergent
  • Unique self-closing lid reduces worker exposure to harmful VOCs by keeping the system closed at all times, helping to improve safety by reducing spills
  • Perfect for industrial environments, this wiper roll is ideal where hygiene and safety are of key importance
TRUSTED_SUSTAINABILITY

Specifications

Product Type Industrial Wipe
Length (English) 12.59 in.
Length (Metric) 48 cm
Width (English) 12.59 in
Width (Metric) 32 cm
Material Paper
Color White
Packaging Quantity 60 x 6 Refill Backs (360 Total)
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.