missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ Kimtech™ Wettask™ DS Wipes For Solvents 7752, 12 Rolls x 55 Wipes and 1 Canister

Product Code. 30158583
Change view
Click to view available options
Packaging Quantity:
55 x 12 Rolls (60 Total)
Unit Size:
Pack of 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Packaging Quantity Unit Size
30158583 55 x 12 Rolls (60 Total) Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30158583 Supplier Kimberly-Clark™ Supplier No. 7752
  • ONLINE EXCLUSIVE PRICE
    £144.00
    £63.56 / Pack of 12
    Save £80.44
    55% Off
Estimated Shipment: 05-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Hygienic cleaning wipes with canister along with chemical or disinfectant of choice, helps control costs and provide optimal infection control in busy healthcare environments. 12 Rolls x 55 White Cleaning Wipes (660 Total) and 1 Canister.

  • Each refill roll of wipes contains 55 white dry wipes ready for saturation with your chosen chemical or disinfectant, for use in the canister provided
  • Perfect for infection control in busy healthcare environments
  • Refillable, airtight canister helps to control costs and improve safety by reducing spills
  • Disposable industrial wipes perfect for cleaning and disinfecting without sprays
TRUSTED_SUSTAINABILITY

Specifications

Product Type Industrial Wipe
Length (English) 9.055 in.
Length (Metric) 48 cm
Width (English) 9.055 in
Width (Metric) 23.9 cm
Material Paper
Color White
Packaging Quantity 55 x 12 Rolls (60 Total)
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.