missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimtech™ G5 Sterling™ Ambidextrous Nitrile Gloves

Description
- Assured Compliance:
- PPE Cat III according to Regulation (EU) 2016/425
- EN ISO 374-1:2016 Type C (K) Chemical Splash protection
- EN 374-4:2003 Resistance to degradation by chemicals
- EN ISO 374-5:2016 Micro Organism and Virus Protection
- Certificate of Analysis available online
- Nitrile construction results in products that are stronger and leaner than latex gloves, and feature certified protection against a wide range of contaminants, including viruses, micro-organisms and chemical splash.
- Gloves are anti-static tested, ambidextrous and gray in color.
- Textured fingertips enhance grip and tactile sensitivity for safer and more efficient processes.
- Beaded cuffs add strength to the gloves, reducing the risk of tearing and increasing their durability, while also reducing roll down for easier donning and doffing.
- Contain no natural rubber latex, silicone or powder, reducing the risks of skin irritation for the wearer.
Specifications
Specifications
| Certifications/Compliance | ISO 9001; CE CAT III; Category III PPE - CE Complex |
| Color | Gray |
| Disposable | Single-use |
| Exterior Finish | Fingertip Textured |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Nitrile |
| Size | X-Large |
| Sterility | Non-sterile |
| Glove Cuff Style | Beaded |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?