missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ Kimtech™ Polishing Cloths Bucket

Product Code. 12784256 Shop All Kimberly-Clark Professional Products
Click to view available options
Dimensions (L x W):
60 x 39 cm
Unit Size:
Pack of 6
This item is not returnable. View return policy

Product Code. 12784256

Brand: Kimberly-Clark™ 7213

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed for dry polishing processes. Kimtech™ Polishing Cloths Bucket contains 300 spunlace, white cloths suitable for surface preparation, pre/post paint applications, and polishing glass.

  • For use with the fabricated metal manufacturing industry.
  • 300 white sheets on a roll, dispensed from a specially designed bucket style dispenser.
  • Removable lid for convenient refilling.
  • Separate centrefeed lid for easy dispensing of sheets and controlled usage.
  • Durable metal handle and plastic hand grip.
  • Ideal for wiping on the move.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Polishing Cloth Bucket Dispenser
Color White
Dimensions (L x W) 60 x 39 cm
Length (English) 14.82 in.
Length (Metric) 60 cm
Width (English) 7 in.
Width (Metric) 39 cm
Holds Wipes
Material Plastic
For Use With (Application) Paint applications and for polishing glass surfaces
Includes 300 Spunlace, White Cloths
Sterility Non-sterile
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.