missing translation for 'onlineSavingsMsg'
Learn More

Ansell Kimtech™ G3 Sterile White Nitrile Gloves

Product Code. 17865375
Change view
Click to view available options
Size:
7.5
Unit Size:
200 pairs
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
17865375 7.5 200 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 17865375 Supplier Ansell Supplier No. 56891
Stock Up and Save Up to 60%
Use promo code 28009
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Provide enhanced sterile cleanroom protection against a wide range of contaminants, chemicals, viruses, and cytotoxic drugs.

  • Innovative partnership: Kimtech™ is your partner in driving progress, as part of a legacy of innovation and partnership with the scientific community, we're proud to offer Kimtech™ G3 Sterile White Nitrile Gloves
  • Reliable protection: When you need a reliable cleanroom glove, Kimtech™ G3 Sterile White Nitrile Gloves are a smart choice
  • Enhanced contamination control: These gloves provide enhanced sterile cleanroom protection against a wide range of contaminants, chemicals, viruses, and cytotoxic drugs
  • Anti-static performance: With an AQL of 1.5, the anti-static tested, latex and silicon free gloves feature a textured finish for improved grip and sensitivity while being suitable for double donning
  • Certified sterility: Kimtech™ G3 Sterile White Nitrile Gloves are validated to a Sterility Assurance Level (SAL) of 10-6, performing with a cleanliness level of a maximum of 950 particles;0.5 μm/cm2
  • Low-endotoxin assurance: These gloves contain low endotoxins and meet FDA food contact and USP 800 guidelines
  • Size-specific fit: Available in various sizes, these hand-specific gloves are cleanroom-ready
  • Process-efficient packaging: Double-packaging in polyethylene bags ensure your processes and workflows can continue operating efficiently within ISO 3 level cleanrooms and higher including Biotech, Aseptic processing, Parenteral drug and Ophthalmic manufacturing environments
  • Sustainable solution: These nitrile gloves are environmentally responsible and can be diverted from the landfill through The RightCycle™ Program
  • Trusted reliability: Kimtech™ gives protection and cleanliness you need, at an affordable price
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D5151, ASTM D412, ASTM D573, ASTM D3767, ASTM D3577, ASTM D3767, ASTM D6319, IEST-RP-CC005, ASTM D6978-05
Certifications/Compliance (Europe) EN ISO 374-1:2016; EN 374-4:2003; EN ISO 374-5:2016
Chemotherapeutic Rated Yes
Cleanroom Class Class 1 (ISO 3)
AQL 1.5
Color White
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (Metric) 0.15 mm
Hand Specific
Latex Free Yes
Material Nitrile
Powdered Powder Free
Product Type Controlled Environment Gloves
Size 7.5
Sterility Sterile
Thickness (Metric) 0.15 mm
Model 56891
Series Kimtech™ G3 Sterile
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.