missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimtech™ G3 Sterile Sterling™ Nitrile Gloves

Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
10
missing translation for 'unitSize'
300 pairs
Description
- Hand-specific and made from sterile nitrile, resulting in improved contamination control that meets a range of stringent regulatory conditions
- Suitable for EU GMP ISO Class 5 Grade A Sterile Cleanrooms, or higher, and offer a comfortable fit that is suitable for double donning
- When double-donned, deliver a similar feel and dexterity to a single latex glove without the risk of TYPE 1 latex allergic reactions
- Environmentally responsible due to their reduced thicknes
- Beaded cuffs add to the disposable gloves’ strength and ease of donning, and a textured finish enhances tactile control and sensitivity
- Feature a high cleanliness level of a maximum 1200 Particles > 0.5μm/cm2 and an endotoxin level maximum of 20 units/pair
Specifications
Specifications
| Certifications/Compliance (Europe) | PPE Cat III according to Regulation (EU) 2016/425 and to the Regulation 2016/425 as brought into UK law and amended |
| Chlorinated | Yes |
| Cleanroom Class | Class 100 (ISO 5) |
| Accelerator Free | No |
| AQL | 1.5 |
| Color | Gray |
| Disposable | Single-use |
| Exterior Finish | Fingertip Textured |
| Finger Thickness (English) | 6 mil |
| Finger Thickness (Metric) | 0.15 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction