missing translation for 'onlineSavingsMsg'
Learn More

Kimtech™ Kimtech™ C2 Aviation Cleaning Wipes

Product Code. 17831780 Shop All Kimberly-Clark Professional Products
Change view
Click to view available options
Color:
White
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
17831780 White Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17831780 Supplier Kimtech™ Supplier No. 28641
  • ONLINE EXCLUSIVE PRICE
    £183.00
    £117.54 / Pack of 1
    Save £65.46
    35% Off
 Restricted Item
Estimated Shipment: 27-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Durable, white wipes engineered specifically for the Aerospace industry. Kimtech™ C2 Aviation Cleaning Wipes featuring Hydroknit™ technology ensures extra strength and bulk. 31 cm (W), compatible with dispensers 6146, 6154 and 6155.

Kimtech™ C2 Aviation Wipes Cleaning Wipes are versatile and durable cloths engineered specifically for the Aerospace industry and are ideal to use on aircraft primary and secondary structural surfaces. These wipes are designed to deliver greater efficiency, control costs and reduce waste. The Hydroknit™ technology ensures each cloth is strong enough to withstand multiple surface types and still be absorbent enough for the greasiest, oiliest and heaviest spills. Individual sheet size 34 cm (L) x 31 cm (W). Compatible with the Kimberly-Clark Professional™ Dispensers (product codes 6154, 6155 and 6146).
  • 1 large roll x 900 white sheets (900 total).
  • Engineered specifically for the Aerospace industry.
  • Hydroknit™ technology ensures the cloths are strong to withstand multiple surface types and highly absorbent.
  • For use on aircraft primary and secondary structural surfaces.
  • Compatible with the Kimberly-Clark Professional™ Dispensers (6154, 6155 and 6146).
TRUSTED_SUSTAINABILITY

Specifications

Product Type Cleaning Wipe
Length (English) 13.5 in.
Length (Metric) 34.3 cm
Width (English) 12.2 in.
Width (Metric) 31 cm
Material Paper
Color White
Dimensions (L x W) 34.3 x 31 cm
Packaging Quantity 1 Roll x 900 Sheets (900 Total)
Size Large
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.