missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Kleenex™ Wipes 7432, 80 Interfolded Sheets/Carton

Click to view available options
Dimensions (L x W):
18.6 x 10.8 cm
Unit Size:
80 sheets
Description
- 66 x 80 white sheets (5,280 total)
- Ideal in busy healthcare environments
- Wipes are soft, yet strong and can be used for multiple tasks
- FSC Certified
- Portable POP-UP Box
Specifications
Specifications
| Product Type | Interfold Wiper |
| Length (English) | 10.62 in. |
| Length (Metric) | 35.1 cm |
| Width (English) | 10.62 in |
| Width (Metric) | 27 cm |
| Material | Paper |
| Color | White |
| Disposable | Single-use |
| Dimensions (L x W) | 18.6 x 10.8 cm |
| Packaging Quantity | 80 Sheets/Carton |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction