missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Potter-Elvehjem Tissue Grinders

Product Code. 10604393
Change view
Click to view available options
Capacity:
0.13 oz., 4mL
0.33 oz., 10mL
1.01 oz., 30mL
Graduations:
0.5 to 4mL
1 to 9mL
2 to 25mL
Unit Size:
Each
Product Code. Capacity Graduations unitSize
10604393 0.13 oz., 4mL 0.5 to 4mL Each
17740888 1.01 oz., 30mL 2 to 25mL Each
17730888 0.33 oz., 10mL 1 to 9mL Each
3 options
This item is not returnable. View return policy

Product Code. 10604393

Brand: DWK Life Sciences 8855100020

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

With serrated PTFE pestle and graduated tube

  • Radial serrations on the lower portion of PTFE pestle deliver homogenate into cylindrical portion of tube
  • Stainless-steel pestle shaft
  • Graduations fused into the glass tube
  • Tubes and pestles are interchangeable

TRUSTED_SUSTAINABILITY

Specifications

Size 20
Diameter (English) Shaft 0.15 in.
Diameter (Metric) Shaft 4mm
Capacity (English) 0.13 oz.
Capacity (Metric) 4 mL
Product Type Pestle and Graduated Tube
Graduations 0.5 to 4mL
Length (English) Pestle 8.46 in.
Length (Metric) Pestle 215mm
Length (English) Tube 4.9 in.
Length (Metric) Tube 125mm
Capacity 0.13 oz., 4mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.