missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Glass Screw-Thread Sample Vials without Closure
Click to view available options
Certifications/Compliance:
ASTM Type I, Class A
USP Type I
Color:
Amber
Clear
Closure Size:
15-425
18-400
Volume (English):
1 dr.
2.16 dr.
Unit Size:
Pack of 1000
Description
- Glass sample vial has a screw thread finish
- KG-33 borosilicate glass
- Ungraduated with no closure included
Specifications
Specifications
| Color | Amber |
| Diameter (Metric) Outer | 17 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 8.0 mL |
| Thread Style | Screw |
| Volume (English) | 2.16 dr. |
| Closure Type | Screw Cap |
| Height (Metric) | 60 mm |
| Certifications/Compliance | USP Type I |
| Closure Size | 15-425 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction