missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Glass Screw-Thread Sample Vials with PTFE/Silicone Septa and Open-Top Polypropylene Closure

Product Code. 16862320
Change view
Click to view available options
Volume (Metric):
12.0 mL
Height (Metric):
67 mm
Closure Size:
15-425
Diameter (Metric) Outer:
19 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Height (Metric) Closure Size Diameter (Metric) Outer
16862320 12.0 mL 67 mm 15-425 19 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16862320 Supplier DWK Life Sciences Supplier No. 60942A12
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Cylindrical shape provides solid balance. Flat bottom facilitates free-standing capability.

  • Kimax KG-33 borosilicate glass - meets the requirements for ASTM Type 1, Class A and USP Type 1 Glass
  • High chemical resistance
  • Vial top has a screw thread finish
  • Attached closure has solid top

TRUSTED_SUSTAINABILITY

Specifications

Classification A
Color Clear
Diameter (Metric) Outer 19 mm
Material Borosilicate Glass
Volume (Metric) 12.0 mL
Septum PTFE/Silicone
Thread Style Screw
Volume (English) 3.2 dr.
Closure Material Polypropylene
Closure Type Screw Cap (Open-top)
Closure Size 15-425
Certifications/Compliance ASTM E438, USP Type I, Type I, Class A
Height (Metric) 67 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.