missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Conical-Bottom Glass Centrifuge Tubes: 12mL Capacity

Product Code. 10412005
Change view
Click to view available options
Calibration:
To contain
Graduations:
0.1 mL
Unit Size:
Pack of 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Calibration Graduations unitSize
10412005 To contain 0.1 mL Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10412005 Supplier DWK Life Sciences Supplier No. 4519912
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Made with heavier walled tubing to withstand higher centrifugation speeds. Top is beaded for strength.

  • With conical shaped bottom
  • Tubes are made from borosilicate glass in compliance with ASTM Specification E438, Type I, Class A or B glass requirements

TRUSTED_SUSTAINABILITY

Specifications

Calibration To contain
Certifications/Compliance USP, ASTM E 438
Capacity (Metric) 12 mL
Disposable Reusable
Material Borosilicate Glass
Tolerance 0 to 0.2mL in ±0.05mL, >0.2 to 1mL in ±0.1mL, >1 to 3mL in ±0.15mL, >3mL in ±0.2mL
Shape Conical
Length (Metric) 118 mm
Bottom Shape Conical
Diameter (Metric) 17 mm
Graduations 0.1 mL
Product Type Centrifuge Tube
Max. RCF 2980 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.