missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Low Form Nessler Color Comparison Tubes

Product Code. 17700868
Change view
Click to view available options
Graduations:
50 mL
100 mL
Unit Size:
Pack of 6
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Graduations unitSize
17700868 100 mL Pack of 6
11848502 50 mL Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17700868 Supplier DWK Life Sciences Supplier No. 45310100
Add to basket
Add to basket
This item is not returnable. View return policy

Fill Kimble™ Low Form Nessler Color Comparison Tubes and let their shadowless bottom transmit undistorted light. No dark spots form when the tubes are filled with liquid and viewed from the top.

  • Nonsterile
  • Autoclavable
  • Unmatched set of 6

TRUSTED_SUSTAINABILITY

Specifications

Sterility Non-sterile
Material Borosilicate Glass
Volume (Metric) 100 mL
Color Clear
Autoclavable Autoclavable
Length (Metric) 200 mm
Diameter (Metric) Outer 32 mm
Certifications/Compliance USP, ASTM E 438, APHA
Graduations 100 mL
Scale Type Graduated Ring
Length (English) Scale 5.71 to 6.22 in.
Quantity Unmatched set of 6
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.