missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Clear Boston Rounds with PTFE-Faced LDPE Foam-lined Caps

Product Code. 16217730
Click to view available options
Capacity (Metric):
250 mL
Closure Size:
22-400 mm
Packaging:
Convenience Pack
This item is not returnable. View return policy

Product Code. 16217730

Brand: DWK Life Sciences 5110824V26

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Narrow-mouth design provides more controlled pouring than wide-mouth.

  • High quality, economical narrow mouth bottles are manufactured from clear Type III soda-lime glass to ensure easy viewing of the contents
  • Supplied with caps

TRUSTED_SUSTAINABILITY

Specifications

Capacity 8 oz., 250 mL
Capacity (Metric) 250 mL
Capacity (English) 8 oz.
Color Clear
Diameter (English) 2.36 in.
Material Glass
Packaging Convenience Pack
Closure Color Black
Closure Included Yes
Mouth Narrow
Shape Round
Height (Metric) 136 mm
Product Type Boston Round Bottle
Height (English) 5.3 in.
Closure Liner PTFE/LDPE
Closure Material Phenolic
Closure Size 22-400 mm
Diameter (Metric) 60 mm
Closure Type Screw Cap
Through the Closure Dispensing Yes
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.