missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Ultra-Ware™ HPLC Reservoirs

Product Code. 12861541
Change view
Click to view available options
Capacity (Metric):
10,000 mL
20,000 mL
2000 mL
5000 mL
Bottom Shape:
Conical
Flat
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Bottom Shape unitSize
12861541 2000 mL Conical Each
15154099 5000 mL Conical Each
17298790 10,000 mL Conical -
17208800 20,000 mL Conical -
16553782 2000 mL Flat -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 12861541 Supplier DWK Life Sciences Supplier No. 9539012002

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Designed for the preparation, storage, and delivery of liquid chromatography mobile phases

  • Manufactured from Type I, Class A borosilicate glass with external plastic safety coating
  • Safety coating has UV-blocking agent that blocks light transmittance up to 385nm, preventing photodegradation of light-sensitive solvents
  • Screw thread: GL45-4
  • Maximum temperature: 120°C
  • Available in flat or conical bottoms; conical-bottom reservoirs deliver virtually all of the mobile phase without having to tilt reservoir and risk solvent spill

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP Type I and ASTM E438, Type I, Class A
Coating PVC
Diameter (English) Outer 5.9 in.
Capacity (Metric) 2000 mL
Material Borosilicate Glass
Type HPLC Reservoir
For Use With (Application) Designed for the preparation, storage, and delivery of liquid chromatography mobile phases
Height (English) 12.55 in.
Height (Metric) 319 mm
Includes GL45-4 screw thread
Max. Temperature (English) 248°F
Max. Temperature (Metric) 120°C
Diameter (Metric) Outer 150 mm
Bottom Shape Conical
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.