missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ KimCote™ Graduated Cylinders with Bumpers
Calibrated “To Deliver”
Brand: DWK Life Sciences KC20028W-100
Code : A0
Additional Details : Weight : 0.80000kg
Includes: Bumpers
Description
- KimCote™ plastic-coated for added safety in the event of breakage
- Autoclavable
- Borosilicate glass
- Reverse metric scale
- White graduations
- Ground base for stability
- One per case
Order Info
These items come one per case.
Specifications
Round | |
Graduated Cylinder | |
To Deliver | |
ASTM E1272, ASTM E438, USP Type I | |
A | |
Graduated 5 to 100mL | |
100 mL | |
Single | |
Autoclavable |
±0.4 mL | |
10.03 in. | |
White | |
Hexagonal | |
255 mm | |
Borosilicate Glass | |
Bumper Guard, Ground Base | |
1 mL | |
1mL |