missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Flex-Column Economy Columns
20μ PET disk in bed support retains most media
Brand: DWK Life Sciences 420400-1015
This item is not returnable.
View return policy
Description
- Available in two different I.D.: 1cm and 2.5cm
- 150mm length
- 12mL volume
- Use with gel filtration, ion exchange, affinity and adsorption media
- Borosilicate glass barrels permanently attached to luer lock polypropylene reservoirs and column outlets
- Endcapped
- For polypropylene reservoirs, see cat. no. K420405-0700
Specifications
Yes | |
0 to 50°C | |
Economy Chromatography Column | |
20 µm | |
150 mm | |
HDPE | |
0.79cm3 |
Ion exchange, affinity, gel filtration and hydrophobic interaction media | |
10 mm | |
14.5 psi | |
12 mL | |
Borosilicate Glass Type I Class A | |
Male luer lock | |
2N NaOH or 100% Ethanol |