missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Short Neck Flask with standard taper Joints
Click to view available options
Capacity (Metric):
1000 mL
Description
- Short Neck with 24/40
- ASTM E 1403, TI
Specifications
Specifications
| Diameter (English) Outer | 5.1 in. |
| Capacity (Metric) | 1000 mL |
| Material | Borosilicate Glass |
| Height (English) | 7.16 in. |
| Height (Metric) | 18.2 cm |
| Neck Style | Short |
| Standard Taper Joint | 24/40 |
| Diameter (Metric) Outer | 130 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction