missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Short Neck Flask with standard taper Joints

Product Code. 17852811
Click to view available options
Capacity (Metric):
1000 mL
This item is not returnable. View return policy

Product Code. 17852811

Brand: DWK Life Sciences 250551000

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Flat Bottom Boiling

  • Short Neck with 24/40
  • ASTM E 1403, TI

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 5.1 in.
Capacity (Metric) 1000 mL
Material Borosilicate Glass
Height (English) 7.16 in.
Height (Metric) 18.2 cm
Neck Style Short
Standard Taper Joint 24/40
Diameter (Metric) Outer 130 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.