missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Heavy-Duty Clear Glass Volumetric Class A Flasks with PTFE Stoppers

Product Code. 15824272
Change view
Click to view available options
Capacity (Metric):
20 mL
100 mL
200 mL
250 mL
Closure Size:
13
16
19
Closure Color:
Blue
Orange
Red
Tolerance:
±0.08 mL
±0.1 mL
±0.2 mL
Unit Size:
Pack of 6
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size Closure Color Tolerance unitSize
15824272 20 mL 13 Orange ±0.08 mL -
15566707 100 mL 16 Blue ±0.1 mL Pack of 6
15576707 200 mL 19 Red ±0.2 mL Pack of 6
15602577 250 mL 19 Orange ±0.2 mL Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15824272 Supplier DWK Life Sciences Supplier No. 92812F20
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Stoppers are color coded for easy identification

  • Wide mouth makes pipet access easy
  • Heavy, uniform walls provide superior strength, durability and safety
  • Large, permanent, easy-to-read markings
  • Flat interior bottoms for stirring with standard stir bars
  • Graduated to Class A volumetric tolerances
  • Calibrated “To Contain”
  • Sizes from 5 to 250mL are calibrated to meet ASTM™ E288

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Orange
Closure Material PTFE
Color Clear
Capacity (Metric) 20 mL
Material Borosilicate Glass
Height (English) 5 in.
Height (Metric) 12.7 cm
Tolerance ±0.08 mL
Graduated Yes
Mouth Style Wide
Bottom Shape Flat
Closure Size 13
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.