missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Flat Bottom Screw threaded Culture Tubes
Description
Without caps
- Borosilicate glass
- Shrink wrap trays
Specifications
Specifications
| Certifications/Compliance | USP Type I, ASTM E 438 Type I, Class B |
| Capacity (Metric) | 16 mL |
| Length (Metric) | 125 mm |
| Material | Borosilicate Glass |
| Disposable | Single-use |
| For Use With | For tissue culture and clinical chemistry |
| Label Type | None |
| Packaging | Shrink Wrapped Tray |
| Thread Size | 15-415 |
| Diameter (Metric) | 16 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?