missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Disposable Glass Culture Tube
Click to view available options
Capacity (Metric):
8 mL
Unit Size:
Pack of 1000
Description
Round bottomed with threaded neck
- Made of clear borosilicate glass
- Outside dia. dia.: 0.5 in. (13mm)
- Length: 4 in. (100mm)
- Thread: 13-415
- No marking spot
- Screw caps not included
- 1000 per Cs.
Specifications
Specifications
| Certifications/Compliance | USP Type I, ASTM E 438 Type I, Class B |
| Capacity (Metric) | 8 mL |
| Length (Metric) | 100 mm |
| Material | Borosilicate Glass |
| Disposable | Single-use |
| For Use With | For tissue culture and clinical chemistry |
| Label Type | None |
| Packaging | Shrink Wrapped Tray |
| Thread Size | 13-415 |
| Diameter (Metric) | 13 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction