missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Amber Boston Rounds with Pulp/Vinyl-lined Caps

Product Code. 11745908
Click to view available options
Capacity (Metric):
500 mL
Material:
Glass
Unit Size:
Pack of 12
This item is not returnable. View return policy

Product Code. 11745908

Brand: DWK Life Sciences 3460229

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Narrow-mouth design provides more controlled pouring than wide-mouth.

  • Amber colored glass protects contents from UV rays and is ideal for light sensitive products.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 16 oz., 500 mL
Capacity (Metric) 500 mL
Capacity (English) 16 oz.
Color Amber
Diameter (English) 2.95 in.
Material Glass
Closure Color Black
Height (Metric) 168 mm
Product Type Boston Round Bottle
Height (English) 6.6 in.
Closure Liner Pulp/Vinyl
Closure Material Phenolic
Closure Size 28-400 mm
Diameter (Metric) 75 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.