missing translation for 'onlineSavingsMsg'
Learn More

Kimtech™ Pure G3 White Cleanroom Nitrile Gloves
GREENER_CHOICE

Product Code. 17815365
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Unit Size:
Pack of 1000
Product Code. Size unitSize
17815365 Large Pack of 1000
17895365 X-Small Pack of 1000
17805375 Small Pack of 1000
17815375 Medium Pack of 1000
17835375 X-Large Pack of 1000
5 options
This item is not returnable. View return policy

Product Code. 17815365

Brand: Kimtech™ 5688340

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

White, non-sterile gloves offer a comfortable fit, smooth finish, dexterity and tactile sensitivity. Kimtech™ Pure G3 White Cleanroom Nitrile Gloves recommended for ISO Class 4 or higher cleanroom environments.

  • Made of soft, 100% nitrile that resists oils and a broad range of chemicals
  • Double bagged with case liner, recommended for ISO Class 4 or higher cleanrooms
  • Chlorinated to remove powders used in manufacturing
  • Subjected to multiple deionized water rinses and packaged in a cleanroom environment
  • Proprietary processing used for lowest particle and ionic/elemental extractables
  • ESD characteristics
  • Tapered, beaded cuffs for reduced tearing and easy donning and doffing
  • Ambidextrous
  • White

Specifications

Certifications/Compliance ASTM D5151, ASTM D412, ASTM D573, ASTM D3767, ASTM D6319, IEST-RP-CC005.2
Cleanroom Class Class 10 (ISO 4)
Accelerator Free Yes
Color White
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 6.2 mil
Finger Thickness (Metric) 0.15 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 5.1 mil
Palm Thickness (Metric) 0.13 mm
Powdered Powder Free
Product Type Controlled Environment Gloves
Size Large
Sterility Non-sterile
Thickness (English) 6.2 mil
Thickness (Metric) 0.15 mm
Model 56883
Series Kimtech™ Pure G3
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.