missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KleenGuard™ G40 Foam Nitrile Coated Multi-Purpose Gloves
Description
- Designed for jobs where strength, grip and dexterity are a must
- Protective gloves feature oil and industrial grease grip for general purpose tasks
- Maintain a high degree of abrasion resistance (EN 388) even after 5 wash cycles
- 25% better productivity than leather gloves with similar capabilities
- Seamless knit nylon on the back of the hand is breathable for a comfortable fit
- Silicone-free
Specifications
Specifications
| Certifications/Compliance (Europe) | EN 388 |
| Coated Area | Palm, Fingers |
| Construction | Seamless Knit |
| Coating Material | Nitrile Foam |
| Color | Black |
| Exterior Finish | Partially Textured |
| Hand | Specific |
| Material | Nylon |
| Product Type | Seamless Knit Gloves |
| Size | Small |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?