missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ Fluidshield™ Procedure Masks
Face masks are constructed of fluid resistant materials and are lighter and cooler than average procedure masks.
POA
Specifications
Product Type | Medical/Procedural Face Mask |
---|---|
Fastening Type | Earloops |
Sterility | Non-sterile |
Style | Pleated |
Construction | 3-ply |
Description
- Three-layer, pleat-style mask
- Ear loops
- Inner facing is light and breathable to reduce irritation
- Outer facing resists fluid strike through
Specifications
Medical/Procedural Face Mask | |
Non-sterile | |
3-ply | |
Yes | |
Fluidshield™ |
Earloops | |
Pleated | |
≥97% (PFE), ≥96% (BFE) | |
160 mm Hg |