missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimtech™ G3 Non-Sterile Latex Cleanroom Gloves
Description
- 100% latex
- Low residual protein content
- Textured palms and fingertips for a secure grip
- Beaded cuff to help prevent roll-down
- 12 in. length, ambidextrous
- Recommended for ISO Class 4 or higher cleanroom environments
- Double bagged with case liner
Specifications
Specifications
| Certifications/Compliance | ASTM D3578, IEST-RP-CC005.2 |
| Certifications/Compliance (Europe) | Cat III according to (EU) 2016/425, EN ISO 374-1:2016, EN 374-4:2014, EN ISO 374-5:2016 |
| Cleanroom Class | Class 10 (ISO 4) |
| Accelerator Free | Yes |
| AQL | 1.5 |
| Color | Natural |
| Disposable | Single-use |
| Exterior Finish | No Texture |
| Finger Thickness (English) | 8.7 mil |
| Finger Thickness (Metric) | 0.22 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?