missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Burets with 3-Way PTFE Stopcock

Product Code. 15808521
Change view
Click to view available options
Capacity (Metric):
50 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
15808521 50 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15808521 Supplier DWK Life Sciences Supplier No. 17052F50
 Restricted Item
Estimated Shipment: 16-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Includes

No. 2 PTFE stopcock and KimKap™ dust cap.

Class A

  • Precision bore tubing
  • Durable white scale
  • Permanently marked with individual serial number
  • Filling tube accepts 1/4 in. I.D. flexible tubing

Certifications

A certificate is provided to indicate instrument traceability to standards provided by NIST™.

Compliance

Meet ASTM™ E 287

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 50 mL
Length (Metric) 748 mm
Material Borosilicate Glass
Graduations 0.1 mL
For Use With (Application) General Purpose Titrations Requiring Traceable Volumetric Accuracy
Length (English) 29.44 in.
Includes Dust Cap
Scale White
Stopcock Material PTFE
Tolerance ±0.05 mL
Type Automatic Buret
Class Class A
Certifications/Compliance ASTM E287, ASTM E438, ASTM E542, ASTM E694, NIST
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.