missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Brand Chromatography Column

Product Code. p-3208013
Click to view available options
Length (Metric):
300 mm
Diameter (Metric) Inner:
11 mm
22 mm
Column Capacity:
25 mL
250 mL
Includes:
PTFE stopcock assembly
PTFE stopcock assembly, Reservoir
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12591467

Brand: DWK Life Sciences 1780011300

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Leak proof fit with all PTFE stopcock

  • Reinforced top
  • Tooled lower end
  • O-ring added
  • Liquid tight seal over 0 to 100°C

TRUSTED_SUSTAINABILITY

Specifications

Temperature (Metric) Range 0 to 100°C
Diameter (Metric) Inner 11 mm
Type Chromatography Column
Column Capacity 25 mL
Length (Metric) 300 mm
Material Glass
Includes PTFE stopcock assembly
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.