missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kim-Kap™ Closures
Click to view available options
Color:
Blue
Green
Natural
Red
Yellow
For Use With (Equipment):
16 mm Plain-end Culture Tubes
18 mm Plain-end Culture Tubes
20 mm Plain-end Culture Tubes
25 mm Plain-end Culture Tubes
38 mm Plain-end Culture Tubes
Unit Size:
1 L
Pack of 1000
Pack of 250
Pack of 500
Description
Available in natural (clear) or choice of four colors
- For plain-end culture tubes
- Keep tube contents sterile without need for cotton plugging
- Polypropylene
- Autoclavable
Specifications
Specifications
| Product Type | Push Cap |
| Autoclavable | Autoclavable |
| Material | Polypropylene |
| Color | Red |
| Sterility | Non-sterile |
| For Use With (Equipment) | 16 mm Plain-end Culture Tubes |
| Disposable | Reusable |
Safety and Handling
Product Identifier
- Ethyltrimethoxysilane
- Warning
- Serious eye damage/eye irritation Category 2
- Flammable liquid Category 3
- Skin corrosion/irritation Category 2
- Specific target organ toxicity Category 3
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H335-May cause respiratory irritation.
- H226-Flammable liquid and vapour.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction