missing translation for 'onlineSavingsMsg'
Learn More

Kestrel™ 1000 Pocket Anemometer

Product Code. 12795085
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W x H):
122 x 46 x 26 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) unitSize
12795085 122 x 46 x 26 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12795085 Supplier Kestrel Supplier No. AVM10

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy
  • Measures airflow with selectable m/s, fpm, mph, km/hr or knots
  • Low power microprocessor control
  • High contrast LCD
  • Waterproof to 1m, IP67 rating
  • Replaceable impeller, anodised aluminum 25mm vane
  • Easy to use, two button operation
  • Automatic shut off (after 30min)
  • With lithium battery, lanyard and instructions for use

Specifications

Type Pocket Anemometer
Accuracy ±3%
Certifications/Compliance IP 67; IEC 60529
Dimensions (L x W x H) 122 x 46 x 26 mm
For Use With (Application) Agriculture, Aviation, Construction, Education, Heating and Ventilation, Industry, Science, Fire Fighters
Model 1000
Power Supply Details 3V Lithium Button Cell Battery
Temperature (Metric) -10 to +55°C
Weight (Metric) 102 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.