Learn More
Kerosene, low odor
Description
Kerosene is ideal for dilution of oils and other organic fluids for determination of metal traces. It is used in paints & coatings, consumer products, printing inks and agricultural chemical applications. It is also used in food contact applications such as aluminum rolling.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Kerosene is ideal for dilution of oils and other organic fluids for determination of metal traces. It is used in paints & coatings, consumer products, printing inks and agricultural chemical applications. It is also used in food contact applications such as aluminum rolling.
Solubility
Soluble in water (0.02 g/L at 20°C).
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Containers which are opened must be carefully resealed and kept upright to prevent leakage.
Specifications
Specifications
| Density | 0.8 |
| Boiling Point | 200°C to 250°C |
| Flash Point | 76°C (169°F) |
| Refractive Index | 1.444 |
| Quantity | 500 mL |
| Merck Index | 14,5294 |
| Solubility Information | Soluble in water (0.02g/L at 20°C). |
| Chemical Name or Material | Kerosene, low odor |
Safety and Handling
- Kerosene, low odor
- Danger
- Aspiration toxicity Category 1
- H304-May be fatal if swallowed and enters airways.
- P301+P310-IF SWALLOWED: Immediately call a POISON CENTER/doctor /
- P331-Do NOT induce vomiting.
- MIXTURE LIST-Contain: Petroleum distillates, hydrotreated light
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.