missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KECK™ Screw Cap for Adapter KA, with flat EPDM sealing 12 mm
Spare part for KECK™ Adapter KA.
£245.00
Specifications
Description | Not Autoclavable |
---|---|
For Use With (Application) | Connection of a hose piece with a threaded cap |
Quantity | 100/Pk. |
Product Code | Brand | Thread Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Thread Size | Price | Quantity & Availability | |||||
15951581
|
DWK Life Sciences
286339406 |
RD 14 |
£245.00
Pack of 100 |
Estimated Shipment: 08-01-2025
Log in to see stock. |
|||||
15941581
|
DWK Life Sciences
286339209 |
GL 14 |
£245.00
Pack of 100 |
Estimated Shipment: 08-01-2025
Log in to see stock. |
|||||
Description
The screw cap as spare part for KECK™ Adapter KA is available for both thread types GL 14 and RD 14.
- With flat gasket EPDM 12 mm
- KECK™ Screw cap for adapter KA available for threads GL 14 and RD 14
Specifications
Not Autoclavable | |
Connection of a hose piece with a threaded cap | |
100/Pk. |