missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KD Scientific Tygon™ ELFL Tubing For Allegro Peristaltic Pumps
Click to view available options
Diameter (Metric) Inner:
0.8 mm
1.6 mm
3.1 mm
4.8 mm
6.4 mm
7.9 mm
Unit Size:
Each
Description
KD Scientific recommends Masterflex™ L/S™ tubing to achieve the best performance from your Allegro Peristaltic Pump. The tubing used in the Allegro Peristaltic Pump will depend on the pumping application. It is important to select tubing with appropriate chemical resistance for the liquid being pumped.
- Formulation: Thermoplastic, PVC based material with plasticizer, Firm transparent material
- Acids: Good
- Alkalies: Good
- Organic solvents: No
- Viscous fluids: Excellent
- Steril fluids: Good
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 3/100 in. |
| Diameter (Metric) Inner | 0.8 mm |
| Overall Length (English) | 25 ft. |
| Overall Length (Metric) | 760 cm |
| Sterility | Non-sterile |
| Tubing Size | L/S 13 |
| Color | Clear |
| Hardness | 56 (Shore A, 15 sec) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction