missing translation for 'onlineSavingsMsg'
Learn More

KD Scientific FDA Viton™ Tubing For Allegro Peristaltic Pumps

Product Code. 15550520
Change view
Click to view available options
Diameter (Metric) Inner:
0.8 mm
1.6 mm
3.1 mm
4.8 mm
6.4 mm
7.9 mm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner unitSize
15550520 0.8 mm Each
15560520 1.6 mm Each
15590520 6.4 mm Each
15500530 7.9 mm Each
15580520 4.8 mm Each
15570520 3.1 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 15550520 Supplier KD Scientific Supplier No. 785606
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Opaque, black tubing suitable for food applications where FDA compliance is required

KD Scientific recommends Masterflex™ L/S™ tubing to achieve the best performance from your Allegro Peristaltic Pump. The tubing used in the Allegro Peristaltic Pump will depend on the pumping application. It is important to select tubing with appropriate chemical resistance for the liquid being pumped.

  • Resistant to corrosives, solvents and oils at elevated temperatures
  • Formulation: Thermal set rubber, Viton™ B (67% fluorine)
Application Compatibility:
  • Acids: Excellent
  • Alkalies: Excellent
  • Organic solvents: Test First
  • Viscous fluids: good
  • Steril fluids: Fair

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 3/100 in.
Diameter (Metric) Inner 0.8 mm
Overall Length (English) 25 ft.
Overall Length (Metric) 760 cm
Sterility Non-sterile
Tubing Size L/S 13
Sterilization Method Sterilize by using a circulating hot air oven at 249°C (480°F) for 16 hrs.
Color Opaque
Hardness 70 (Shore A, ± 3)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.