missing translation for 'onlineSavingsMsg'
Learn More

KD Scientific Borosilicate Autoclavable Glass Syringes

Product Code. 11931017
Click to view available options
Volume (Metric):
150 mL
200 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11931017

Brand: KD Scientific 780879

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass
Needle Gauge No Needle Included
Latex Free Yes
Disposable Reusable
Graduations 5 mL
Quantity 1/Pk.
Volume (Metric) 150 mL
For Use With (Equipment) Infusion Pump
Connection Type Luer Lock
Graduated Yes
Sterility Non-sterile
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.