missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Fischer Aqualine™ Titrant 2, for Karl Fischer Titration By Volumetry, Fisher Chemical™
Shop All Fisher Chemical ProductsSpecifications
Specifications
| Boiling Point | 64°C |
| Color | Black to Red |
| Physical Form | Liquid |
| Quantity | 1 L |
| Packaging | Amber glass bottle |
Safety and Handling
Product Identifier
- Aqualine Titrant 2
- Danger
- Flammable liquid Category 2
- Acute toxicity Category 3
- Specific target organ toxicity after single exposure Category 1
- Specific target organ toxicity after repeated exposure Category 2
- H225-Highly flammable liquid and vapour.
- H301-Toxic if swallowed.
- H311-Toxic in contact with skin.
- H331-Toxic if inhaled.
- H370-Causes damage to organs.
- H373-May cause damage to organs.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P310-IF SWALLOWED: Immediately call a POISON CENTER/doctor /
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P311-Call a POISON CENTER/doctor/ .
- P264-Wash thoroughly after handling.
- P308+P313-IF exposed or concerned: Get medical advice/attention.
- MIXTURE LIST-Contain: Methyl alcohol, Iodine
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?