missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Fischer Aqualine™ Titrant 2, for Karl Fischer Titration By Volumetry, Fisher Chemical™
Shop All Fisher Chemical ProductsSpecifications
Specifications
| Boiling Point | 64°C |
| Color | Black to Red |
| Physical Form | Liquid |
| Quantity | 2.5 L |
| Packaging | Amber glass bottle |
Safety and Handling
Product Identifier
- Aqualine]TS Titrant 2
- Danger
- Acute toxicity Category 3
- Flammable liquid Category 2
- Specific target organ toxicity after repeated exposure Category 2
- Specific target organ toxicity after single exposure Category 1
- H370-Causes damage to organs.
- H373-May cause damage to organs.
- H301-Toxic if swallowed.
- H311-Toxic in contact with skin.
- H331-Toxic if inhaled.
- H225-Highly flammable liquid and vapour.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P264-Wash thoroughly after handling.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P310-IF SWALLOWED: Immediately call a POISON CENTER/doctor /
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P308+P313-IF exposed or concerned: Get medical advice/attention.
- P311-Call a POISON CENTER/doctor/ .
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?