missing translation for 'onlineSavingsMsg'
Learn More
Learn More
kappa-Carrageenan, Thermo Scientific Chemicals
60.65 GBP valid until 2024-12-31
Use promo code "22914" to get your promotional price.
57.60 GBP valid until 2024-03-29
Use promo code "21615" to get your promotional price.
Use promo code "22914" to get your promotional price.
57.60 GBP valid until 2024-03-29
Use promo code "21615" to get your promotional price.
Click to view available options
Quantity:
25 g
100 g
Packaging:
Glass bottle
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Color | Brown to White |
Loss on Drying | 12% max. (1 g, 105°C) |
Infrared Spectrum | Authentic |
Packaging | Glass bottle |
Quantity | 100 g |
Solubility Information | Solubility in water: soluble in hot water. |
Viscosity | 10mPa·s Min. (0.3% water, 25°C) |
Physical Form | Powder |
Chemical Name or Material | kappa-Carrageenan |
Safety and Handling
Product Identifier
- kappa-Carrageenan
- Warning
- Acute toxicity Category 4
- H332-Harmful if inhaled.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'