missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ K120 Rubber Hoses

Product Code. 10204032
Click to view available options
Diameter (Metric) Inner:
5 mm
6 mm
8 mm
Unit Size:
6m
This item is not returnable. View return policy

Product Code. 10204032

Brand: Kartell™ 0388500

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Kartell™ K120 Rubber Hoses are built with a cloth impression surface and are a flexible connection to various components and accessories.

  • Includes cloth impression surface
  • Suitable for air, water, medium concentration acids and alcaline solutions, abrasive products, oxygenized solvents etc.

Specifications

Diameter (Metric) Inner 5 mm
Material Rubber
Diameter (Metric) Outer 15 mm
Overall Length (Metric) 6 m
For Use With (Application) Suitable for use with air, water, medium concentration acids, alkaline solutions, abrasive products and oxygenized solvents
Min. Operating Temperature (Metric) -40°C
Packaging Quantity 6 m
Max. Operating Temperature (Metric) 70°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.